ARO Air Operated Pump

ARO Air Operated Pump

ARO Air Operated Pump. Model: 630408. 2-Ball style air pump designed to transfer medium viscosity fluids; typically in the range of 1,000 to 20,000 centipoise. Air inlet pressure range: 30-120 psi (2-8.3 bar). Fluid pressure range: 270-1350 psi (18.3-91.8 bar). Max. recorded cycles per minute: 60. Displacement per cycle: 11 cu in. (180.2 cu cm). Cycles per gallon (liter): 21 (5.5). Flow @ 60 cycles/min: 2.8 gpm (10.5 lpm). Inlets: (1) 1-1/2 in. dia. suction tube. Outlets: (1) 1/2 in. ball valve. Overall dimensions: 10 in. L x 7 in. W x 32-1/2 in. H.

Product Details

  • Stock No: SNPM014.3
  • Manufacturer: ARO Ingersoll Rand
  • Model: 630408
  • Serial Number: 630408

Pump Details

  • Pump Type: Other
  • Max Gallons Per Minute GPM: 2.8
  • Maximum Pressure MAWP (PSI): 1350
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 0.5

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 10
  • Width (Inches): 7
  • Height (Inches): 32.5

Additional Product Details

ARO Air Operated Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed