Hasen Technologies FM-11-E Frost Master Defrost Control
Hasen Technologies Frost Master Defrost Control. Cat No: FM-11-E. Serial No: 101J1493H. Power Supply: 115 Volt, 50/60 Hz.
Product Details
- Stock No: NMD29
- Manufacturer: Hansen Technologies
- Model: FM-11-E
- Serial Number: 101J1493H
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 8
- Width (Inches): 8
- Height (Inches): 8
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!