Stainless Steel R/O Filter Parts

Stainless Steel R/O Filter Parts

Stainless Steel Filter Parts. Includes: Fedco model MD18CM / serial 201043, MPW, Membrane Products MPT-36, PCI, Membrane Selro, Osmonics model 192-43-SSNS-10 / serial 84-E202604, storage rack, etc. Overall dimensions: 5 x 3 x 5.5 high (feet).

Product Details

  • Stock No: SIKH123
  • Manufacturer: FES
  • Model: MD18CM
  • Serial Number: 201043

HTST Details

Pump Details

  • Pump Included? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 36
  • Height (Inches): 66

Additional Product Details

Stainless Steel R/O Filter Parts

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed