Parker LLSS Refrigerant Float Switch

Parker LLSS Refrigerant Float Switch

The LLSS refrigerant float switch provides an electrical switching action in response to changes in the refrigerant levels in various applications where control and monitoring of liquid levels are required. Maximum Operating Pressure: 450 PSI. Maximum Liquid Temperature: 65 C, 150 F. Power Supply Voltage: 120/240 VAC.

Product Details

  • Stock No: REP42
  • Manufacturer: Parker
  • Model: LLSS

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 7
  • Width (Inches): 4
  • Height (Inches): 7
  • Weight (LBS): 6
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
Parker LLSS Refrigerant Float Switch

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed