- Product Details
Parker S4A Refrigerant Specialties Solenoid Valve (3/4")
Parker Refrigerant Specialties Solenoid Valve. Type: S4A. Port Size: 20mm (3/4). Serial No: X00711. Design Pressure: 300 PSIG.
Product Details
- Stock No: REP40
- Manufacturer: Parker
- Model: S4A
- Serial Number: X00711
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 3
- Width (Inches): 4
- Height (Inches): 6
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!