Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump. Model: 30. S/N: 5730 SS. Nominal capacity: 36 gpm. O-Rings Seals. Displacement per revolution: 0.060 gal. Baldor Electric Motor, 5 hp, 1725 rpm, 208-230/460 V, 15.0-13.2/6.6 amps, 60 Hz, 3 phase. Nord Speed Reducer, ratio: 4.62, torque: 1326 lb-in, rpm out: 373 (final). Inlets/outlets: (2) 1-1/2 ACME fittings. Easy disassembly for easy cleaning and flexible three-way mounting. Overall dimensions: 3 ft. 9 in. L x 1 ft. 5 in. W x 1 ft. 5 in. H.(ACN43a).

Product Details

  • Stock No: NOIP8009.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 5730 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 30 Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed