APV / Crepaco 6V2 Centrifugal Pump
Crepaco Centrifugal pump. Model: 6V2. S/N: G-2023-90. Flow rate for new pump is 100 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4-1/2 in. Electric Motors Unlimited motor, 3/1.5 hp, 3600/1800 rpm, 460 V, 3.9/3.2 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. ACME fitting. Outlet: (1) 1-1/2 in. ACME fitting. Overall dimensions: 1 ft. 10-1/2 in. L x 1 ft. W x 10 in. H. (ACN25)
Product Details
- Stock No: MDBC083.2
- Manufacturer: APV
- Model: 6V2
- Serial Number: G-2023-90
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!