Ingersoll-Dresser Centrifugal Pump - 6x4x13
Ingersoll-Dresser Centrifugal Pump. S/N: 0601-7112 H0C3+. Size: 6x4x13. Ref. No: A826957. Pumping capacity: 900 gpm. Pump material: 316 stainless steel. Impeller diameter: 13 in. Maximum design pressure: 275 psig. Vanguard Motor, 75 hp, 1765 rpm, 230/460 V, 170/85 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 5 ft. 1 in. L x 2 ft. 2 in. W x 2 ft. 4 in. H. (ACN130).
Product Details
- Stock No: DTTC2015.
- Manufacturer: Ingersoll-Dresser
- Serial Number: 0601-7112 H0C3+
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!