- Product Details
ITT Bell & Gossett 153121-2BB77/8BF Centrifugal Pump ( 5 HP, 58 GPM Max)
ITT Bell & Gossett Centrifugal Pump. Model: 153121 2BB77/8BF. Serial No: 880679. GPM: 58 Ft. HP: 5. Volts: 208-230/460, Hz: 60, PH: 3.
Product Details
- Stock No: KFP03B
- Manufacturer: ITT Bell & Gossett
- Model: 153121 2BB77/8BF
- Serial Number: 880679
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 58
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 4
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 6
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 6
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 5
- Motor RPM: 1,750
- Motor Voltage: 208-230/460
- Motor Amps: 14-13.2/6.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184JM
Dimensions:
- Length (Inches): 26
- Width (Inches): 12
- Height (Inches): 18
- Weight (LBS): 95
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: KFP03 Cooling Tower
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!