- Product Details
Goulds Pumps 3756 Centrifugal Pump (7.5 HP, 400 GPM Max)
ITT Goulds Centrifugal Pump. Index: 4BFK1, Model: 3756, Impeller Size: 5.4, Size: 2.5x3-7. Inlet: 3in. Outlet: 2.5in. TECO Motor: HP: 7.5, Volts: 230/460, RPM: 3500, Amps: 18.2/9.1, Hz: 60, PH: 3. Previous paired with BAC Cooling Tower.
Product Details
- Stock No: RRK15C
- Manufacturer: Goulds Pumps
- Model: 3756
- Serial Number: 4BFK1
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 400
- Max Speed RPM: 3,500
- Impeller Diameter (inches): 5.4
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet Type 1: FNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2.5
- Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Teco
- Motor Horsepower(HP): 7.5
- Motor RPM: 3,500
- Motor Voltage: 230/460
- Motor Amps: 18.2/9.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 213T
Dimensions:
- Length (Inches): 40
- Width (Inches): 18
- Height (Inches): 20
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!