Reco Ammonia Intercooler - 60 in. Dia. x 6 ft. 3 in. H.

Reco Ammonia Intercooler - 60 in. Dia. x 6 ft. 3 in. H.

Reco Ammonia Intercooler. Model: 12520. S/N: M857250-A. Nat’l Bd: 8260. Approximate capacity: 1,000 gallons. Inside straight wall dimension: 60 in. dia. x 6 ft. 3 in. H. Refrigerant: R-717 (Ammonia). MAWP: 150 psi at 300ºF. MDMT: -20 ºF at 150 psi. Radius: 2:1 elliptical ends. Inlets: (1) 10 in. dia. port, (1) 3 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 10 in. dia. port, (1) 3 in. dia.port, (1) 2 in. dia. port, (1) 1 in. dia. port, (1) 3/4 in. dia. port. (2) Pressure relief valves mounted on a dual manifold. Overall dimensions: 6 ft. 6 in. L x 6 ft. W x 11 ft. H.(HB2).

Product Details

  • Stock No: KWBF175.1
  • Manufacturer: Reco
  • Model: 12520
  • Serial Number: M857250-A

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Reco Ammonia Intercooler - 60 in. Dia. x 6 ft. 3 in. H.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed