Recold 3100FWA Freon Evaporator Coil 6.4 TR (Low Temperature)
Recold Ammonia Flooded Evaporator. Model: 3100FWA. Water Defrost. Rated capacity: 6.4 tons per 12°F TD for a room with a temperature less than 32°F. Cfm: 12,700. Fins per inch: 4. (3) 18 in. dia. fans. (3) Wagner Motors, 1/2 hp. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 6 ft. 5-1/2 in. L x 3 ft. 11 in. W x 3 ft. 3 in. H.(H15).
Product Details
- Stock No: tMHCS007.
- Manufacturer: Recold
- Model: 3100FWA
- Serial Number: 189882
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Est. Tons (TR) @10TD Wet: 6.4
- Est. Tons (TR) @10TD Frosted: 6.4
- Fins Per Inch: 4
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- # Motors: 3
- Motor Manufacturer: Wagner
- Motor Horsepower(HP): 0.5
- Motor RPM: 1725
- Motor Voltage: 208-220/440
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 77.5
- Width (Inches): 47
- Height (Inches): 39
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!