BAC VC2-N301 Evaporative Condenser (301 Nominal Tons, 1-11 HP Motor, 1 Tower Unit)
Used BAC Evap Condenser
Product Details
- Stock No: REP01
- Manufacturer: BAC
- Model: VC2-N301
- Serial Number: U040809402
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 301
- Unit Ammonia Tons (TR): 213
- Unit Coil Volume (ft3): 47
- Unit CFM (CFM): 48,550
Condenser Dimensions
- Top Length (Inches): 144
- Top Width (Inches): 94
- Top Height (Inches): 74
- Bottom Length (Inches): 213
- Bottom Width (Inches): 95
- Bottom Height (Inches): 88
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 3
- Pump Recommended Gallons per Minute (GPM): 385
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 11
Dimensions:
- Length (Inches): 357
- Width (Inches): 189
- Height (Inches): 162
- # of Pieces for Shipping: 2
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!