Evapco ATC-1284E-1G Evaporative Condenser Package ( 2,568 Nominal Tons, 8 Motors, 4 Tower Units )
EVAPCO Evaporative Condensor. Model: ATC-1284E-1G. Serial Number:10-396206/10-396205. This package contains (4)Tower Units. 2,568 Nominal Tons. 1,822 Ammonia Tons. Previously Ran with Ammonia (R-717).8 Motors are included. Previously Paired As A Package.
Product Details
- Stock No: BRZB15
- Manufacturer: Evapco
- Model: ATC-1284E-1G
- Serial Number: 10-396205/10-396206
Condenser Details
- Multiple Units Included in Package? Yes
- # Units included in Package: 4
- Package Nominal Tons (TR): 2,568
- Package Ammonia Tons (TR): 1,822
- Package Coil Volume (ft3): 326
- Package CFM (CFM): 440,200
- Unit Nominal Tons (TR): 2,568
- Unit Coil Volume (ft3): 326
- Unit CFM (CFM): 440,200
- Design Pressure (PSI): 400
- Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Circuit 1 Pressure Rating: Pending Test
- Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
- Top Length (Inches): 241.75
- Top Width (Inches): 143
- Top Height (Inches): 115
- Top Weight (LBS): 19,770
- Bottom Length (Inches): 241.75
- Bottom Width (Inches): 143
- Bottom Height (Inches): 86.25
- Bottom Weight (LBS): 7,840
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 7.5
- Pump Recommended Gallons per Minute (GPM): 1,200
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 20HP Fan Motor. (1) 7.5HP Pump Motor.
- Motor Horsepower(HP): 20
Dimensions:
- Length (Inches): 241.75
- Width (Inches): 143
- Height (Inches): 202
- Weight (LBS): 27,610
- # of Pieces for Shipping: 8
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!