Evapco SSTD3-01242-4 Ammonia Evaporator Coil- 16 TR, 2 Fans (Low/Medium Temperature)
Evapco SSTD3-01242-4 Ammonia Evaporator Coil - 17 TR, 3 Fans (Low/Medium Temperature) This evaporator coil can be used with either Low or Medium temperature coils . A wet capacity of 13663 (BTUH / °F TD) with an estimated tonnage of 17(TR) @15TD. A frosted capacity of 12421 (BTUH / °F TD) and an estimated tonnage of 16(TR) @15TD. An air flow of 16814 CFM and a face velocity of 600 FPM. A coil volume of 2.1 ft3. Recirculated bottom fed coils, with a electric defrost system. 2 fans. Previously ran with Ammonia, can become compatible with freon. Motor is included.
Product Details
- Stock No: HAIN200
- Manufacturer: Evapco
- Model: SSTD3-01242-4
- Serial Number: 5-134437
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 13,663
- Est. Tons (TR) @15TD Wet: 17.07875
- Frosted Capacity (BTUH/ °F TD): 12,421
- Est. Tons (TR) @15TD Frosted: 16
- Air Flow (CFM): 16,814
- Face Velocity (FPM): 600
- Coil Volume (ft3): 2.1
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Electric
- Sound Level (dbA @ 10): 76
- Fins Per Inch: 3
- # Fans: 2
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Horsepower(HP): 1
- Motor RPM: 870
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 154
- Width (Inches): 87
- Height (Inches): 25
- Weight (LBS): 1,050
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!