Evapco TFC4-9812VF-100M Ammonia Evaporator Coil- 56.8 TR (Low Temperature)
Evapco TFC4-9812VF-100M Ammonia Evaporator Coil- It previously ran on Ammonia (R717 | NH3). Included are HP fan motors.
Product Details
- Stock No: GENR29
- Manufacturer: Evapco
- Model: TFC4-9812VF-100M
- Serial Number: 6-301373 A
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Wet Capacity (BTUH/ °F TD): 68,160
- Est. Tons (TR) @15TD Wet: 56.8
- Est. Tons (TR) @15TD Frosted: 85.2
- Face Velocity (FPM): 832
- Coil Type: Flooded
- Feed Type: Top
- Coil Defrost: Gas
- Sound Level (dbA @ 10): 100
- Left or Right Handed: Left
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 137
- Width (Inches): 33
- Height (Inches): 79
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!