FES 575 Rotary Screw Compressor Package (FES 250L, 700 HP 2400/4160 V, FES Micro Control Panel)
FES 575 / Mycom 250L Screw Compressor Package - 700 HP. Model: 575 / 250L. S/N: 2512853. General Electric motor, 700 hp, 3575 rpm, 2400/4160 V. E.L. Nickell oil separator, MAWP: 250 psi. FES Micro II control panel. Vi setting: 3.6. Displacement: 1,670 cfm. Overall dimensions: 13 ft. L x 5 ft. 3 in. W x 8 ft. 2 in. H.(H4)(SR250) (ACN950)
Product Details
- Stock No: DTTC830
- Manufacturer: FES
- Model: 575
- Serial Number: 2512853
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 575
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: 250L
- Compressor SN: 2512853
- Compressor Run Time Hours: 28967
- Fixed/Variable VI: 3.6
- Oil Separator Included? Yes
- Oil Separator National Board #: 19933
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: Micro II control panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: GE
- Motor Horsepower(HP): 700
- Motor RPM: 3575
- Motor Voltage: 2400/4160
- Motor Amps: 154/89
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 156
- Width (Inches): 63
- Height (Inches): 98
- ACN: 950
Additional Product Details
- Year of Manufacture: 1991
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!