FES 575B Rotary Screw Compressor Package (FES 250LUD-ME, 700 HP 4160 V, FES Micro Control Panel)
FES 575 / Mycom 250LUD-ME Screw Compressor Package. Model: 575 / 250LUD-ME. S/N: 2512613. Job No: 560-18752. Refrigerant: last used with R-717 (ammonia). General Electric motor, 700 hp, 3570 rpm, 4160 V. FES oil separator, MAWP: 250 psi at 200 °F. FES Micro II control panel. Vi setting: 3.6. Displacement: 1,670 cfm. Overall dimensions: 13 ft. 1 in. L x 4 ft. 8 in. W x 8 ft. 4 in. H. Compressor run time: 7,375 hrs. since rebuild.(H4)(SR450) (ACN950). NOTE: Package no longer contains the motor.
Product Details
- Stock No: DTTC832.
- Manufacturer: FES
- Model: 575B
- Serial Number: 2512613
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 575B
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: 250LUD-ME
- Compressor SN: 2512613
- Compressor Run Time Hours: 7375
- Fixed/Variable VI: 3.6
- Oil Separator Included? Yes
- Oil Separator National Board #: 3464
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: Micro II control
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Manufacturer: GE
- Motor Horsepower(HP): 700
- Motor RPM: 3570
- Motor Voltage: 4160
- Motor Amps: 86.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 157
- Width (Inches): 56
- Height (Inches): 100
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing Motor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!