![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_senca01_senca01_senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00031_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_senca01_senca01_senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00030_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00031_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00030_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00001_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00004_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00003_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00002_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00032_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00015_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00010_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00018_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00021_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00026_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00016_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00005_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00006_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00007_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00008_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00009_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00011_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00012_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00013_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00014_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00017_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00019_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00020_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00022_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00023_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00024_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00025_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00027_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00028_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00029_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00033_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00034_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00035_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00036_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00037_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00038_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00039_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00040_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00041_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/senca_01_frick_screw_compressor_package_model_tdsh_500_hp_00042_{width}x.webp?v=1718080329)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/products/hqdefault_3256077c-8802-429d-9334-f65bb87e0f26_{width}x.jpg?v=1667926641)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_b8f5bf55-a997-4a22-8ff2-0aa795a1f129_{width}x.jpg?v=1686369859)
![Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_17e3aaf0-ca85-426e-8fdf-f04259c7a2d7_{width}x.jpg?v=1684944161)
OR
Click for full Gallery (images, video, data sheets)
Back
![](http://genemco.com/cdn/shop/products/hqdefault_3256077c-8802-429d-9334-f65bb87e0f26_150x150.jpg?v=1667926641)
Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)
![](http://genemco.com/cdn/shop/files/preview_images/hqdefault_b8f5bf55-a997-4a22-8ff2-0aa795a1f129_150x150.jpg?v=1686369859)
Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)
![](http://genemco.com/cdn/shop/files/preview_images/hqdefault_17e3aaf0-ca85-426e-8fdf-f04259c7a2d7_150x150.jpg?v=1684944161)
Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)
Frick Rotary Screw Compressor Package (Frick TDSH 233L, 500 HP 460 V, Frick Micro Control Panel)
Frick Rotary Bare Screw Compressor: Model/Serial No: TDSH233L2535FZ, Refrigerant: NH3, Volume Ratio: 2.2-5.0, Max Drive Speed Rpm: 4500, Max Allowable Pressure: PSIG: 362. Mfg Year 2001. Reliance Electric Motor Duty Master: Serial No: P44C5089A, HP: 500, Volts: 460, RPM: 3570, AMPS: 531, Phase: 3 Hz: 60, Frame Size: 449TS. RECO Vessel: National Board No: 6532, Serial No: M663270A, MAWP: 250 -20 @ 300 F. Mfg Date: 1986. Frick Quantum Control Panel: Industrial Panel No BP: 535751, Controls: 115AC, Heaters: 115AC, Control: 5, Phase: 1, Hertz: 50/60, ID Code: Quantum. Missing package data plate.
Product Details
- Stock No: SENCA01
- Manufacturer: Frick
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Max Speed (RPM): 4,500
- Package Max Design Pressure (PSIG): 362
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH233L
- Compressor SN: 2535FZ
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 362
- Compressor Year Manufactured: 2001
- Compressor Run Time Hours: 63,208.1
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 6532
- Oil Cooler National Board #: 6238
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum Contol Panel: Industrial Panel No Bp: 535751, Controls: 115AC, Heaters: 115AC,Control: 5, Phase: 1, Heartz: 50/60, Id Code: Quantum.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 500
- Motor RPM: 3,570
- Motor Voltage: 460
- Motor Amps: 531
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 449TS
Dimensions:
- Length (Inches): 152
- Width (Inches): 72
- Height (Inches): 93
- Weight (LBS): 8,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2001
- Spec Sheet Available: No
- Known Issues or Problems: Missing Package Data Plate.The bare screw compressor has a small knocking noise when spinning.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!