![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_cbre05_cbre05_cbre05-00101_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_cbre05_cbre05_cbre05-00100_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00101_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00100_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00104_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00103_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00102_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00105_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00106_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00107_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00108_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00109_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00110_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00111_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00112_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00113_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00114_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00115_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00116_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00117_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00118_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00119_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00120_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00121_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00122_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00123_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00124_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00125_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00126_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00127_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00128_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00129_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00130_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00131_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00132_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00133_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05-00134_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/img_4143_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/img_4146_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/img_4147_{width}x.webp?v=1720843526)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre05_{width}x.webp?v=1720843524)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_dd0e9d09-f98f-4b1b-914d-40f088c4a666_{width}x.jpg?v=1692304816)
![Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_a963d61b-9ca7-4268-9882-8f76fc1e4a53_{width}x.jpg?v=1692304817)
OR
Click for full Gallery (images, video, data sheets)
Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)
Frick RWB-II-316B Rotary Screw Compressor Package. Frick Bare Screw - Model: TDSH283S. Serial No: 1609C. Refrigerant: R717/R22. Volume Ratio: 2.2-5.0. Max Speed RPM: 3600. Design Pressure: 350 Psig. Year of Mfr: 1995. Frick Package- Model: RWB II 316B. Serial No: S0294PFMFT0AA03. Frick Sales Order: 2809280100. Refrigerant: R-717. Max Design Pressure: 300 PSIG. Ram Industries Electric Motor - HP: 200, RPM: 3565, Volts: 230/460. Hz: 60, Ph: 3, Frame: 444TS. Certified Oil Separator: National Board: 129148, MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 300 PSI. Frick Quantum LX Control Panel.
Product Details
- Stock No: CBRE05
- Manufacturer: Frick
- Model: RWB-II-316B
- Serial Number: 1609C
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: TDSH283S
- Package SN: 1609C
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 350
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH283S
- Compressor SN: S0294PFMFT0AA03
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 300
- Compressor Year Manufactured: 1995
- Compressor Run Time Hours: 97,999
- Oil Separator Included? Yes
- Oil Separator National Board #: 129148
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 129124
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 200
- Motor RPM: 3,565
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 154
- Width (Inches): 72
- Height (Inches): 130
- Weight (LBS): 10,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!