- Product Details
Frick TDSH233L Rotary Bare Screw Compressor
Frick Bare Screw Compressor: Model: TDSH233L, Serial No: 1846F. Volume Ratio: 2.2-5.0. Max Speed (RPM): 4500. Max Design Pressure(PSIG): 350. Year of Manufacture: 1995. Previous Refrigerant: R717/R22.
Product Details
- Stock No: DYL03-05
- Manufacturer: Frick
- Model: TDSH233L
- Serial Number: 1846F
- Compressor Type: Screw
- Package Included? No
- Stage Type: High Stage
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- Compressor Model: TDSH233L
- Compressor SN: 1846F
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1995
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 81
- Width (Inches): 36
- Height (Inches): 54
- Weight (LBS): 1,340
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
- Spec Sheet Available: No
- Previously Used With: Frick Screw Compressor Package Skid
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!