Frick (York) ATRB 284XW 3 Ammonia Evaporator Coil- 10 TR, 2 Fans (Low Temperature)
Frick (York) ATRB 284XW 3 Ammonia Evaporator Coil- 10.3225 Ton, 2 Fans (Low Temperature) This evaporator runs with Low Temperature Coils. It has a capacity of 8258 (BTUH / °F TD) with an estimated tonnage of 10.3225 (TR) @15TD. An Air Flow of 10566 CFM. It has Direct Expansion Bottom fed coils with a Gas defrost system. It previous ran on Ammonia (R717 | NH3). Included are 2 0.5 HP fan motors.
Product Details
- Stock No: GENR09
- Manufacturer: Frick
- Model: ATRB 284XW 3
- Serial Number: 37050600
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Wet Capacity (BTUH/ °F TD): 8,258
- Est. Tons (TR) @15TD Wet: 10.32
- Frosted Capacity (BTUH/ °F TD): 8,258
- Est. Tons (TR) @15TD Frosted: 10.32
- Air Flow (CFM): 10,566
- Coil Volume (ft3): 3.39
- Coil Type: Direct Expansion
- Feed Type: Bottom
- Coil Defrost: Gas
- Fins Per Inch: 4
- # Fans: 2
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Horsepower(HP): 0.5
- Motor RPM: 1,200
- Motor Voltage: 460-3-60
- Motor Phases: 1.1
Dimensions:
- Length (Inches): 36
- Width (Inches): 82
- Height (Inches): 40
- Weight (LBS): 800
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2003
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!