Frick (York) SCS-263SH RH1 Ammonia Evaporator Coil- 5 TR, 2 Fans (Low/Medium Temperature)
Frick (York) SCS-263SH RH1 Evaporator Coil- 5.1 TR, 2 Fans (Low/Medium Temperature) This unit has compatibility with either low or medium temperature coils. This allows you to run the Evaporator with Wet or Frosted coils. A wet capacity of 4080 (BTUH / °F TD) with an estimated tonnage of 5.1 (TR) @15TD. A frosted capacity of 3720 (BTUH / °F TD) and an estimated tonnage of 5 (TR) @15TD. An Air Flow coming in at 6248 CFM with a face velocity of 600 FPM. Direct expansion bottom fed coils with a gas defrost system. The previous refrigerant was Ammonia. 2 .33 HP motors are included with the unit.
Product Details
- Stock No: GENR38
- Manufacturer: Frick
- Model: SCS-263SH RH1
- Serial Number: 370650300
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 4,080
- Est. Tons (TR) @15TD Wet: 5.1
- Frosted Capacity (BTUH/ °F TD): 3,720
- Est. Tons (TR) @15TD Frosted: 5
- Air Flow (CFM): 6,248
- Face Velocity (FPM): 600
- Coil Type: Direct Expansion
- Feed Type: Bottom
- Coil Defrost: Gas
- Sound Level (dbA @ 10): 67.4
- Fins Per Inch: 3
- # Fans: 2
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: Fan Motors (2): 1/3 HP, 1140 RPM,80 FLA/ Motor, 460 Volts, 60 HZ 3 PH.
- Motor Horsepower(HP): 0.33
- Motor RPM: 1,140
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 84
- Width (Inches): 38
- Height (Inches): 34
- Weight (LBS): 848
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!