Frick (York) SCS-584XH-DH Ammonia Evaporator Coil- 26 TR, 5 Fans (Low/Medium Temperature)
Frick (York) SCS-584XH-DH Evaporator Coil- 28 TR, 5 Fans (Low/Medium Temperature) This unit has compatibility with either low or medium temperature coils. This allows you to run the Evaporator with Wet or Frosted coils. A wet capacity of 22550 (BTUH / °F TD) with an estimated tonnage of 28.1875 (TR) @15TD. A frosted capacity of 20510 (BTUH / °F TD) and an estimated tonnage of 26 (TR) @15TD. An Air Flow coming in at 26160 CFM with a face velocity of 598 FPM. Direct expansion bottom fed coils with a gas defrost system. The previous refrigerant was Ammonia. 5.5 HP motors are included with the unit.
Product Details
- Stock No: GENR32
- Manufacturer: Frick
- Model: SCS-584XH-DH
- Serial Number: 501230200
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 22,550
- Est. Tons (TR) @15TD Wet: 28.1875
- Frosted Capacity (BTUH/ °F TD): 20,510
- Est. Tons (TR) @15TD Frosted: 26
- Air Flow (CFM): 26,160
- Face Velocity (FPM): 598
- Coil Volume (ft3): 7.7
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Gas
- Sound Level (dbA @ 10): 72
- Fins Per Inch: 4
- # Fans: 5
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 5
- If Multiple Motors, Motor Descriptions vs specs: Fan Motors: Qty:5 1/2HP, RPM 1140 Voltage:460, HZ 60, PH 3, FLA 1.4
- Motor Horsepower(HP): 0.5
- Motor RPM: 1,140
- Motor Voltage: 460
- Motor Amps: 1.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 197
- Width (Inches): 40
- Height (Inches): 50
- Weight (LBS): 4,017
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!