Hasen Technologies FM-11-A Frost Master Defrost Control
Hansen Technologies Frost Master Defrost Control. Cat No: FM-11-A, Serial No: X1178D. Power Supply: 115 Volt, 50/60 Hz.
Product Details
- Stock No: NMD28
- Manufacturer: Hansen Technologies
- Model: FM-11-A
- Serial Number: X1178D
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 6
- Width (Inches): 6
- Height (Inches): 6
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing Cover.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!