Imeco ICB Ammonia Evaporator Coil - 34 TR. (Low Temperature)
Imeco ICB Low Temperature Evaporative Coil. Model: Plate Fin Coil. Serial No: 9008-1 LH. Date Manufactured: 1-30-96. :
Product Details
- Stock No: NMD16
- Manufacturer: Imeco
- Model: Plate Fin Coil
- Serial Number: 9008-1LH
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Est. Tons (TR) @15TD Wet: 34
- Air Flow (CFM): 57,060
- Face Velocity (FPM): 951
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Gas
- Pan Defrost: Gas
- Sound Level (dbA @ 10): 90
- Fins Per Inch: 3
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 252
- Width (Inches): 40
- Height (Inches): 48
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1996
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
- Known Issues or Problems: Unit has a leak on the coils
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!