- Product Details
Precision Heat Exchanger Co Horizontal Intercooler
Precision Heat Exchanger Horizontal Intercooler. Serial No: 11421-2. Year Built: 1987. Maximum allowable working pressure: 225 PSI @ 200 F. Estimated Vessel Dimensions: 52dia x 203L. Estimated Capacity: 2185 Gallons.
Product Details
- Stock No: REP18
- Manufacturer: Precision Heat Exchanger Co
- Serial Number: 11421-2
Tank Details
- Refrigeration Tank Type: Intercooler
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 53
- Tank Length (Inches): 203
- Tank Estimated Capacity (Gallons): 2,185
- Tank National Board Number: 4406
- Tank MAWP (PSI at temp): 225 PSI @ 200 F
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
- # Motors: 0
Dimensions:
- Length (Inches): 207
- Width (Inches): 61
- Height (Inches): 74
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1987
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!