Vilter SC 24-84-3/4-RA-HGC Ammonia Evaporator Coil- 15 TR, 3 Fans (Low Temperature)
Vilter SC 24-84-3/4-RA-HGC Ammonia Evaporator Coil - 15 TR, 3 Fans (Low Temperature) This evaporator Coil uses Low Temperature frosted coils. A capacity of 11640 (BTUH / °F TD) and an estimated tonnage of 15(TR) @15TD. An Air Flow of 17040CFM and a face velocity of 710 FPM. Direct Expansion top fed coils with a gas defrost system. This unit was previously ran with Ammonia. The package includes 3 motors for the fans.
Product Details
- Stock No: MGS07
- Manufacturer: Vilter
- Model: SC 24-84-3/4-RA-HGC
- Serial Number: B-6224-4
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Wet Capacity (BTUH/ °F TD): 11,640
- Est. Tons (TR) @15TD Wet: 15
- Frosted Capacity (BTUH/ °F TD): 11640
- Est. Tons (TR) @15TD Frosted: 15
- Air Flow (CFM): 17040
- Face Velocity (FPM): 710
- Coil Volume (ft3): 3.4
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Gas
- Sound Level (dbA @ 10): 79
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: Fan Motors(3): HP Each: 3/4, RPM: 1200, Volts: 230/460, PH: 3, Hz: 60.
- Motor Horsepower(HP): 3
- Motor RPM: 1200
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 110
- Width (Inches): 40
- Height (Inches): 42
- Weight (LBS): 3060
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!