Rietz Thermascrew Blancher Model TL-36-K2215.
A food-grade stainless steel Reitz-Bepex Model TL36-K2215 Open Screw Blancher / live steam cooker, 36x15 for industrial food process fruit and vegetable blanching, and/or cooking by steam. 2 HP 230/460 volt 3 phase mechanical variable speed drive
Product Details
- Stock No: BRUC07
- Manufacturer: Rietz
- Model: TL-36-K2215
- Serial Number: T-83001973
Previous Refrigerant
Motor Details
- Motor Included? No
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: 2 HP 230/460 volt 3 phase mechanical variable speed drive.
- Motor Horsepower(HP): 2
- Motor Voltage: 230/460
- Motor Phases: 3
Dimensions:
- Length (Inches): 203
- Width (Inches): 64
- Height (Inches): 65
- Weight (LBS): 5,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1973
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!