Rigidbilt Inc. UC4-420XA Ammonia Evaporator Coil (Low Temperature)
Rigidbilt Inc. Direct Expansion Ammonia Evaporator- 5 Ton. Model: UC4-420XA. S/N: 29862. Internal volume: 7.69 gal. Fan diameter: 20 in. Nominal fin spacing: 4 fpi. (4) General Electric Fan Motors, 1/3 hp, 1725 rpm, 230 V, 2.5 amps, 60 Hz, single phase. Inlets: (1) 3/4 in. dia. refrigerant infeed tube. Outlets: (1) 1-1/2 in. dia. suction port, (1) 1-1/2 in. dia. (drain). Overall dimensions: 10 ft. 11 in. L x 40 in. W x 34-1/2 in. H.(ACN65).
Product Details
- Stock No: DFPC398D.
- Manufacturer: Rigidbilt Inc.
- Model: UC4-420XA
- Serial Number: 29862
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Est. Tons (TR) @15TD Wet: 5
- Est. Tons (TR) @15TD Frosted: 5
- Fins Per Inch: 4
- Left or Right Handed: Right
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- Motor Manufacturer: GE
- Motor Horsepower(HP): 0.33
- Motor RPM: 1725
- Motor Voltage: 230
- Motor Amps: 2.5
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 131
- Width (Inches): 40
- Height (Inches): 34.5
- ACN: 65
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!