Frick RWF-II-270B Rotary Screw Compressor Package (Frick SGC, 159 BHP, Quantum HD Control Panel)
Frick Rotary Screw Compressor Package. Model No: RWF-II-270B. Serial No: F0168ZFMCTHGA03. Frick Sales Order: 28317504000. Max Design Pressure: 300 PSI. Frick Rotary Bare Screw Compressor: Model: SGC232, Serial No: 10241. Refrigerant: R717. Volume Ratio: 2.2-5.0. Max Speed RPM: 4500. Design Pressure: 400 PSIG. Year Of Mfr: 2006.
Product Details
- Stock No: BRZB24
- Manufacturer: Frick
- Model: RWF-II-270B
- Serial Number: F0168ZFMCTHGA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RWF-II-270B
- Package SN: F0168ZFMCTHGA03
- Package Order: 28317504000
- Package Max Speed (RPM): 4,500
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: SGC2321
- Compressor SN: 0241
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 400
- Compressor Year Manufactured: 2006
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 153776
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Quantum HD Field Retrofit Kit. Serial No.: 10241D42641182. Production Order: 5009136615. Volts: 115AC. Control: 5. Phase: Single. Hertz: 50/60.
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Type: EATON Reduced Voltage Soft Starter.
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Emerson
- Motor Horsepower(HP): 3
- Motor RPM: 1,765
- Motor Voltage: 230/460
- Motor Amps: 7.80/3.90
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184TC
Dimensions:
- Length (Inches): 170
- Width (Inches): 80
- Height (Inches): 115
- Weight (LBS): 10,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2006
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
- Previously Used With: R-717
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!