Royce 12-Cylinder Bare Reciprocating Compressor
Royce 12-Cylinder Reciprocating Compressor-120 Ton. Model: CG120 P0A. S/N: IV6145. Nominal Rating: 120 Ton. Refrigerant: R-22, R-502, R-12. Test pressure: 415 psig. Shaft diameter: 2 in. Inlet: (1) 4-1/8 in. dia. flanged port. Outlet: (1) 3-1/8 in. dia. flanged port. The Model CG compressors are designed for air conditioning and refrigeration operations. They are external drive type and designed for direct drive applications with operating speeds of 1000 to 1800 rpm. Overall dimensions: 3 ft. 10 in. L x 2 ft. 4 in. W x 2 ft. 1 in. H. (H11)(ACN435).
Product Details
- Stock No: ZESA005.
- Manufacturer: Royce
- Model: CG120 P0A
- Serial Number: IV6145
- Package Included? No
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!