RVS Horizontal Ammonia Receiver ( 24in. X 72in. 172 Gallons)
RVS Horizontal Ammonia Receiver ( 24in x 72in. 172 Gallons) Serial Number: 98763. Tank National Board Number: 11525. Tank Estimated Capacity (Gallons): 172. Tank MAWP (PSI @ Temp): 240 PSI @ 300 F. Tank MAWT (PSI @ Temp): -20F @ 250 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1998. Shipping Dimensions (Inches): 80 x 40 x 57. 944 LB
Product Details
- Stock No: NSF21.09
- Manufacturer: RVS
- Serial Number: 98763
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 24
- Tank Length (Inches): 72
- Tank Estimated Capacity (Gallons): 172
- Tank National Board Number: 11525
- Tank MAWP (PSI at temp): 240 psi @ 300 F
- Tank MAWT (temp at PSI): -20F @ 250 Psi
- Tank Inlets & Outlets Description: 5 Inlet and Outlet 4.5
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 80
- Width (Inches): 40
- Height (Inches): 57
- Weight (LBS): 944
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1998
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!