RVS Vertical Ammonia Receiver - 500 gallons
RVS Vertical Ammonia Receiver. Certified by Refrigeration Valves and Systems Corporation, Bryan, TX USA. Nat’l bd.: 11834. S/N: 981085. Year: 1999. MAWP: 250 PSI at 300F, MDMT -20F at 250 PSI. Estimated capacity: 500 gallons. Ports: 2 in. in/out, 0.5 in. drain, (4) 0.75 in. sight glass fittings. Overall dimensions: 36 in. dia. x 9.5 ft. H.
Product Details
- Stock No: IME5047.6
- Manufacturer: RVS
- Serial Number: 981085
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Vertical
- Tank Diameter (Inches): 36
- Tank Length (Inches): 114
- Tank Estimated Capacity (Gallons): 500
- Tank National Board Number: 11834
- Tank MAWP (PSI at temp): 250 PSI at 300F
- Tank Inlets & Outlets Description: Ports: 2 in. in/out, 0.5 in. drain, (4) 0.75 in. sight glass fittings
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Height (Inches): 114
Additional Product Details
- Year of Manufacture: 1999
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!