Saftronics G3 Adjustable Frequency AC Drive Control Panel

Saftronics G3 Adjustable Frequency AC Drive Control Panel

Saftronics G3+ Adjustable Frequency AC Drive Control Panel. Model: CIMR-G3U4037+. S/N: 138909. AC Input: 380-460 V, 99.0 amps, 50/60 Hz, 3 phase, 68.0 KVA. A.C. Output: 0-460 V, 0-400 Hz, 3 phase. Acme Transformer. Overall dimensions: 37-1/2 in. L x 14 in. W x 72 in. H.(H11).

Product Details

  • Stock No: ERCS054.
  • Manufacturer: Saftronics, Inc.
  • Model: CIMR-G3U4037
  • Serial Number: 138909

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • If Multiple Motors, Motor Descriptions vs specs: AC Input: 380-460 V, 99.0 amps, 50/60 Hz, 3 phase, 68.0 KVA. A.C. Output: 0-460 V, 0-400 Hz, 3 phase.

Dimensions:

  • Length (Inches): 37.5
  • Width (Inches): 14
  • Height (Inches): 72

Additional Product Details

Saftronics G3 Adjustable Frequency AC Drive Control Panel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed