Avery Weigh Tronix Stainless Steel Platform with Roller Conveyor

Avery Weigh Tronix Stainless Steel Platform with Roller Conveyor

Avery Weigh Tronix Stainless Steel Platform with Roller Conveyor. Model: LPFS10. S/N: 2764. Capacity: 5,000 lbs. Weigh-Tronix Weigh Bars, Model: WBP-5.00K, Class III. Safe load limit: 10,000 lbs. Stainless Steel Roller Conveyor- 6 ft. 6 in. L x 4 ft. 3 in. W. (9) 5-1/2 in. dia. x 3 ft. 3-1/2 in. L rollers. Baldor Industrial Motor, 3 Hp, 1760 rpm, 230/460 V, 8/4 amps, 60 Hz, 3 phase. Gear drive. Roller conveyor infeed height: 2 ft. 3 in. Roller conveyor exit height: 1 ft. 10 in. Overall dimensions: 8 ft. 3 in. L x 6 ft. 7 in. x 2 ft. 8 in. H.(ACN160).

Product Details

  • Stock No: DTTC2060.
  • Manufacturer: Avery WeighTronix
  • Model: LPFS10
  • Serial Number: 2764

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 8/4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 97
  • Width (Inches): 79
  • Height (Inches): 31
  • ACN: 160

Additional Product Details

Avery Weigh Tronix Stainless Steel Platform with Roller Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed