Timing Screws
A. Schering Corp Timing Screw. Dwg: 203-CP-8B. Bottle size: 50 mL. Shaft diameter: 3/8 in. Pitch: 4 in. Overall dimensions: 4 in. dia. x 4 ft. 1 in. L. B. Timing Screw. Shaft diameter: 3/8 in. Pitch: 2 in. Overall dimensions: 3 in. dia. x 4 ft. 2 in. L. C. Timing Screw. Dwg: 093D5406-1. Bottle size: 2 mL. Shaft diameter: 3/8 in. Pitch: 1 in.Overall dimensions: 2 in. dia. x 4 ft. 2 in. L. E. Schering Corp Timing Screw. Ref No. 203W3LTH. Dwg: 093D5406-1. Shaft diameter: 3/4 in. Pitch: 2-1/2 in. Overall dimensions: 3 in. dia. x 4 ft. 2 in. L.
Product Details
- Stock No: DPPE5135.1
- Manufacturer: Schering Corp.
Filler & Capper Details
- Filler/Capper Type: Change Parts
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!