- Product Details
Allis-Chalmers Motor- 300 HP
Allis-Chalmers Motor- 300 HP. S/N: 1-5154-30117-1-2. Motor specifications: 880 rpm, 2300 V, 60 Hz, 3 phase. Frame: 30FS8. Type: AW. Overall dimensions: 73-1/2 in. L x 41 in. W x 70 in. H.9(H10).
Product Details
- Stock No: DTTC839C.
- Manufacturer: Allis-Chalmers
- Serial Number: 1-5154-30117-1-2
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Allis-Chalmers
- Motor Horsepower(HP): 300
- Motor RPM: 880
- Motor Voltage: 2300
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 30FS8
Dimensions:
- Length (Inches): 73.5
- Width (Inches): 41
- Height (Inches): 70
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!