- Product Details
Reliance Electric Motor - 1000 HP
Reliance Electric Motor - 1000 HP. Motor specifications: 3575 rpm, 2300/4160 V, 119 amps, 60 Hz, 3 phase. Continuous duty. Insulation class: F. Frame size: 23EA5810S. Estimated weight: 6,000 lbs. Overall dimensions: 4 ft. 11 in. L x 4 ft. 10 in. W x 3 ft. 2 in. H.
Product Details
- Stock No: DTTC826B.
- Manufacturer: Reliance
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!