FES 175 Bare Rotary Screw Compressor
Used bare screw compressor. Model: 175. Serial No: 6978. Test Pressure (PSIG) - Leak: 313, HYD: 470.
Product Details
- Stock No: ASR02
- Manufacturer: FES
- Model: 175
- Serial Number: 6978
- Compressor Type: Screw
- Package Included? No
- Stage Type: High Stage
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- Compressor Model: 175
- Compressor SN: 6975
- Compressor Max Speed (RPM): 3,500
- Compressor Design Pressure (PSIG): 350
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 57
- Width (Inches): 28
- Height (Inches): 25
- Weight (LBS): 2,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!