![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_rep08_160sud-mx__rep08-00002_{width}x.webp?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_rep08_rep08_rep08-00003_{width}x.webp?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00002_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00003_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00004_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00005_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00006_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00007_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00008_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00009_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00001_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00018_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00027_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00022_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00038_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00031_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00039_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00040_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00010_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00011_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00012_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00013_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00014_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00015_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00016_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00017_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00019_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00020_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00021_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00023_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00024_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00025_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00026_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00028_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00029_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00030_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00032_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00033_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00034_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00035_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00036_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep08-00037_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/screen_shot_2022-11-10_at_11.30.50_am_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/screen_shot_2022-11-10_at_12.12.43_pm_{width}x.jpg?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/img_6878_{width}x.webp?v=1718080296)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/hqdefault_2fbca61a-5bc2-415c-bf0a-50690d3a444a_{width}x.jpg?v=1668106091)
![FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_6b334b2b-0421-4fc6-8631-32f287fd2629_{width}x.jpg?v=1686369848)
Actively Quoting
Roll over image to Zoom OR
Click for full Gallery (images, video, data sheets)
FES Rotary Screw Compressor Package (Mycom 160SUD-MX, 125 HP 230/460 V, GEA Micro Control Panel)
Used FES Rotary Screw Compressor
Product Details
- Stock No: REP08
- Manufacturer: FES
- Serial Number: 1652700
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 160SUD-MX
- Compressor SN: 1652700
- Compressor Max Speed (RPM): 3,500
- Compressor Design Pressure (PSIG): 377
- Compressor Run Time Hours: 9,873
- Oil Separator Included? Yes
- Oil Separator National Board #: 3183
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
- Micro Control Panel Description: Omni
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 125
- Motor RPM: 3,535
- Motor Voltage: 230/460
- Motor Amps: 292/146
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404TS
Dimensions:
- Length (Inches): 123
- Width (Inches): 50
- Height (Inches): 61
- Weight (LBS): 5,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!