Frick RWB-II-177B Rotary Screw Compressor Package (Frick VR22-50, 150 HP, 250/460 V, MISSING CONTROL PANEL)

Frick RWB-II-177B Rotary Screw Compressor Package (Frick VR22-50, 150 HP, 250/460 V, MISSING CONTROL PANEL)

Frick Rotary Screw Compressor Package. Model No: RWB-II-177B. Serial No: S1065TFMFTHAA03. Max Design Pressure: 300 PSI. Frick Rotary Bare Screw Compressor: Model: TDSH233S, Serial No: 2709E. Refrigerant: R717. Volume Ratio: 2.2-5.0. Max Speed RPM: 4500. Design Pressure: 350 PSIG. Year Of Mfr: 1999. Certified by York International Oil Separator: National Board: 14656, MAWP: 300 PSI @ 250 F, MDMT: -20 F @ 300 PSI, Manufacturer Serial No: UFHMR00100, Year Built: 1999.

Product Details

  • Stock No: REI06
  • Manufacturer: Frick
  • Model: RWB-II-177B
  • Serial Number: S1065TFMFTHAA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: Frick
  • Package Model: RWB II 177 B
  • Package SN: S1065TFMFTHAA03
  • Package Max Speed (RPM): 4,500
  • Package Max Design Pressure (PSIG): 350

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: VR 22-50
  • Compressor SN: TDSH233S2716E
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 1999
  • Fixed/Variable VI: Fixed
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 14656

Micro Panel Details

  • Micro Control Panel Included? No
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Quantum HD Field RetroFit Kit. Control 5. Single Phase. Hz: 50/60. Serial No.: 10241E42688149. Material No.: US2430074131700040. (Missing Control Board for Digitizer Panel & Other components)

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 150
  • Motor RPM: 3,570
  • Motor Voltage: 250/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TS

Dimensions:

  • Length (Inches): 120
  • Width (Inches): 60
  • Height (Inches): 60
  • Weight (LBS): 9,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 1999
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
  • Previously Used With: R-717
  • Product Purchased From: WALMART DC 6095

Frick RWB-II-177B Rotary Screw Compressor Package (Frick VR22-50, 150 HP, 250/460 V, MISSING CONTROL PANEL)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed