Stainless Steel Vertical Auger

Stainless Steel Vertical Auger

Stainless Steel Vertical Auger. 15 in. Auger diameter with a product elevation of 96 in. Product outlet: 7-1/2 in., Product bin 16 in. W x 28 in. L with a sloped bottom, with (2) 2-1/2 in. drains, 3 in. outlet, and (2) 2-1/2 in. solution inputs. Auger is top belt driven with overall dimensions of 56 in. W x 68 in. L x 118 in. H.

Product Details

  • Stock No: OI132.
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Vertical Auger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed