- Product Details
Vibra Screw Incorporated Volumetric Live Bin Screw Feeders 2.3 to 23 Cu. Ft/Hr
Vibra Screw Incorporated Volumetric Live Bin Screw Feeders- 92 to 920 Lb/Hr (2.3 to 23 Cu. Ft/Hr). Model: K 1308. S/N: 701505. Vibrating Platform. Stainless steel 20 in. dia. live bin with a capacity of 3 cu. ft. Screw auger diameter: 2 in. Baldor DC Motor, 0.75 hp, 1750 rpm, 90 V, 7.0 amps. Dodge Speed Reducer, ratio: 6.2, final speed: 282 rpm, torque: 257. Lesson Motor, 1.2 hp, 1725/1426 rpm. 209/230 V, 2/2.2 amps, 60/90 Hz, 3 phase. This combination produces an extremely efficient, accurate and dependable feeder for an almost infinite variety of dry materials: chemicals, foods, plastics, pharmaceuticals, metal powders, minerals, and similar materials. Outlets: (1) 6 in. dia. chute. Overall dimensions: 36 in. L x 20 in. W x 32 in. H.
Product Details
- Stock No: SLTN070.a
- Manufacturer: Vibra Screw Incorporated
- Model: K 1308
- Serial Number: 701505
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!