Volumetric Screw Feeder

Volumetric Screw Feeder

Volumetric Screw Feeder. (2) Screw augers. (1) Ribbon blender. Lower screw auger: 2 in. dia. x 18-1/2 in. L. Underwriter Laboratories Motor, 1-1/2 hp, 1725 rpm, 575 V, 2a amps. Upper screw auger: 7 in. dia. x 16 in. L. WEG Motor, 5 hp, 1740 rpm, 575 V, 5.6 amps, 60 Hz. Dodge Gear Drive, 15.55 Ratio, 112 rpm (final). Ribbon blender: 14 in. dia. x 16 in. L. Inlets: (1) 10 in. x 10 in. infeed with (12) 1/4 in. bolt holes. Outlets: (1) 2 in. NPT fitting. Overall dimensions: 67 in. L x 65 in. W x 61 in. H.(H14).

Product Details

  • Stock No: OI191.
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 1.5 hp Underwriter Laboratories Motor, (1) 5 hp WEG Motor,

Dimensions:

  • Length (Inches): 67
  • Width (Inches): 65
  • Height (Inches): 61

Additional Product Details

Volumetric Screw Feeder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed