Sullair PDR25X-46 Rotary Bare Screw Compressor
Sullair Corporation Bare Rotary Screw Compressor. Model: PDR25X-46-146. Serial No: 006-02009920. Part No: 02250114-416. Flow(CFM): 826. Pressure(PSIG): 200. Drive: Direct Drive. Capacity Control Valve Option: Spiral. Previous Refrigeration: Gas.
Product Details
- Stock No: TMY05
- Manufacturer: Sullair
- Model: PDR25X-46-146
- Serial Number: 006-02009920
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Sullair
- Compressor Model: PDR25X-46-146
- Compressor SN: 006-02009920
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 200
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Gas
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 50
- Width (Inches): 28
- Height (Inches): 23
- Weight (LBS): 2,540
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!