Taylor Mag-Pipe Flowmeter System
Taylor Mag-Pipe Flowmeter System. S/N: 1100LK0211-121-8883A. Maximum working pressure: 275 PSI @ 104 F. Power supply: 117 V, 60 Hz. Inlets/outlets: 2 in. dia. S-Line. Overall dimensions: 13 in. L x 12-1/2 in. W x 21 in. H. Taylor Micro-Mag Transmitter. S/N: 1103TK24000-1-879B. Power supply: 117 V, 24 VA, 60 Hz. Hobbs meter and digital display. Overall dimensions: 13 in. L x 8-1/4 in. W x 15 in. H. Foxboro Pneumatic Controller. Model: 43A-A4. S/N: 2735400. Range: 30 in. Hg Vac and 0-10 psi. Overall dimensions: 10-1/2 in. L x 6 in. W x 12 in. H. (ACN30).
Product Details
- Stock No: RAAF042.1a
- Manufacturer: Taylor
- Serial Number: 1100LK0211-121-8883A
Previous Refrigerant
Motor Details
- Motor Voltage: 117
- Motor Hertz (Hz): 60
Dimensions:
- Length (Inches): 10.5
- Width (Inches): 6
- Height (Inches): 12
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!