- Product Details
TECO-Westinghouse Electric Motor - 250 HP, 2300 / 4160 V
2300 / 4160 V TECO-Westinghouse Electric Motor - 250 HP. S/N: HGC68139-1. Catalog Number: P2502. Motor specifications: 3555 rpm, 2300/4160 V, 56/31 amps, 60 Hz, 3 phase. Continuous duty. Enclosure Type: WP I. Frame: 449TS. Type: ASHA-PA001. Weight: 900 kg. Insulation class: F. Overall dimensions: 3 ft. 6 in. L x 3 ft. 5 in. W x 2 ft. 3 in. H.(H10)(ACN274)
Product Details
- Stock No: DTTC810B.
- Manufacturer: TECO-Westinghouse
- Serial Number: HGC68139-1
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!