Reliance Motor (3 HP, 1165 RPM, 230/460 V)
Reliance Electric Motor. Frame: 213, Type: P, Design: B, HP: 3, Volts: 230/460, Hz: 60, Ph: 3, RPM: 1165, Amps: 8.82/4.41.
Product Details
- Stock No: REP34
- Manufacturer: Reliance Electric
- Serial Number: P21F131 ZM
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 3
- Motor RPM: 1,165
- Motor Voltage: 230/460
- Motor Amps: 8.82/4.41
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 213
Dimensions:
- Length (Inches): 15
- Width (Inches): 7
- Height (Inches): 15
- Weight (LBS): 60
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!