- Product Details
Shur Stop Electric Brake - 1 HP
U.S Electric Motor: Catalog No: E186, Model No: E186. FR: B143T, Type: UTP, Encl: TE, Ph: 3, Max Amb: 40, Serial No: F12-E186-M, Insul Class: F, Duty Cont: WT, Hz: 60, HP: 1.00, Rpm: 1750, SF: 01.25, Design: C, Code: M, Nema Nom Efficiency: 80.0, Volts: 3.30-3.40/1.70, SF Amps: 3.80/1.90, Amp Max: 03.90 at 208V 60Hz. Keep Gear Case Filled To Proper Level. Change Oil After First Week Of Service and Twice Yearly Thereafter. Air Temp: 15-60 AGMA: 7C, Air Temp: 50-125 AGMA No: 8C.
Product Details
- Stock No: NSF21.59
- Manufacturer: Shur- Stop
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical
- Motor Horsepower(HP): 1
- Motor RPM: 1,750
- Motor Voltage: 3.30-3.40/1.70
- Motor Amps: 3.80/1.90
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: B143T
Dimensions:
- Length (Inches): 18
- Width (Inches): 6
- Height (Inches): 8
- Weight (LBS): 38
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Tag Plate is not Readable
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!